Shop All Reciprocating Saw Blades
Stanley
6 in L x 10 TPI Bi-Metal
Mfr # 20561S610R
Zoro # G5930243
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.035 in
- Length 6 in
- Teeth per Inch 10
- Tooth Pattern Trip
- Gauge 0.035
Product Information
- Brand Stanley
- MFR # 20561S610R
- Zoro # G5930243
- UPC # 82472205619
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 0.035 in |
Length | 6 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 10 |
Tooth Pattern | Trip |
Gauge | 0.035 |
Tooth Form | STDPOS |
Description
Reciprocating Saw Blades 610R Bi-Metal 6 In. Lo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN STRAIT-LINE LAYOUT PRO REEL (IWHT48446)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPTF (5TWX1)
- EMPIRE LEVEL 48" Blue Drywall T-Square (410-48)
- STANLEY ENGINEERED FASTENING Rivet Tool, Swivel, 3/32, 1/8, 5/32, 3/16 In (61946)
- STANLEY Reciprocating Saw Blades 810R Bi-Metal 8 In. Lo (22753OSB810R)
- STANLEY Reciprocating Saw Blades 656R Bi-Metal 6 In. Lo, 22750OSB656R (22750OSB656R)
- STANLEY 6 in L x 10; 14 TPI Bi-Metal (20592650R)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (1073415RKG)
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 14Tx9 in (07914)
- MILWAUKEE TOOL M12 Hackzall Blade-Duct (49-00-5424)
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR9114B25)
- Stanley Power Saw Blades