Shop All Socket Sets
Stanley
40 pc. 1/4" & 3/8" Drive Mechanics Tool Set
Mfr # STMT71648
Zoro # G0453297
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Full polish chrome finish for anti-corrosion protection; Includes a 72 tooth count ratchet which allows for a 5 degree arc swing; Tough and durable carry case for easy storage and mobility; Meets or exceeds ANSI specifications.
- Meets/Exceeds ANSI
- Standards ANSI
- Ratchets Included Pear Head 3/8"
- Number of Pieces 40
Product Information
- Brand Stanley
- MFR # STMT71648
- Zoro # G0453297
- UPC # 076174716481
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4, 3/8" |
Overall Length | Various |
Details
Features | Full polish chrome finish for anti-corrosion protection; Includes a 72 tooth count ratchet which allows for a 5 degree arc swing; Tough and durable carry case for easy storage and mobility; Meets or exceeds ANSI specifications. |
Meets/Exceeds | ANSI |
Standards | ANSI |
Ratchets Included | Pear Head 3/8" |
Item | Mechanics Tool Set |
Number of Pieces | 40 |
Sockets Included | Yes |
Impact Rated | No |
Tether Capable | Not Tether Capable |
Finish | Chorme |
Material | Nickel |
Description
Socket Set,40 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 1/2 and 3/8-Inch (66011)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short, 10 PK (15208)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.016 In (513-443-10A)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 85 pcs (STMT71651)
- STANLEY 1/4", 3/8" Drive Socket Set, 98 pcs (92-839)
- STANLEY Socket Set 1/4Dr 20Pc (92-802)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 60 pcs (STMT71650)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 123 pcs (STMT71652)
- DYNAMIC Tools 1/2" Drive 16 Piece 6 Point Std, SAE Socket Set, 3/8" - 1-5/16" (D018000)
- KT PRO TOOLS 1/2" Drive SAE, 19 pcs (A4003SR)
- Stanley Sockets & Ratchets