Shop All Tape Measures
Stanley
300 ft Tape Measure, 1/2 in Blade
Mfr # 34-762
Zoro # G1757874
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Case Material ABS Plastic
- Features Decimal-Read, Double-Sided
- Measurement Type SAE
- Tip Style Nonmagnetic Single Hook
Product Information
- Brand Stanley
- MFR # 34-762
- Zoro # G1757874
- UPC # 076174347623
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 300 ft |
Length | 300 ft |
Width | 0.5" |
Case Depth | 12 1/2 in |
Case Length | 18 1/4 in |
Case Height | 1 3/4 in |
Blade Length - SAE | 300 ft |
Description
Long Tape Measure, Features Decimal-Read, Double-Sided, Case Material ABS Plastic, System of Measurement SAE/Engineers Scale, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 300 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Yellow, Case Length 18 1/4 in, Lock Type Nonlocking, Graduation Units Feet, Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 23/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X23/64)
- LEGACY High Flow Coupler, 1/4"Body, 3/8 FNPT (A53616FZ)
- SUPERCUT Bandsaw Blade, 93.5 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (439007)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5210N)
- STANLEY PowerLock 12 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Cast-Metal Case (33-312)
- STANLEY 100 ft Tape Measure, 3/8 in Blade (34-130)
- STANLEY STHT30830 Measuring Tape, 30 ft L Blade, 1 in W Blade, Steel Blade, ABS Case, BlackYellow Case (STHT30830L)
- STANLEY Tape Measure, Inch, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade, Manual Lock (33-212)
- STANLEY 25 ft Tape Measure, 1 in Blade, Fractional, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-454)
- STANLEY Tape Measure, Inch/Engineer's Scale, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade (33-272)
- KOMELON Komelon USA 416-SL2825 Hi Vis Green 1 Inch X 25' Self Locking Tape Measure (416-SL2825)
- Stanley Tape Measures