Shop All Tape Measures
Stanley
30 ft Tape Measure, 1 in Blade
Mfr # 33-530
Zoro # G4521982
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tape Measure Product Grouping Tape Measure
- Case Type Closed
- Blade Material Steel
- Belt Clip Belt Clip Included
Product Information
- Brand Stanley
- MFR # 33-530
- Zoro # G4521982
- UPC # 076174335309
- Country of Origin France
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 30 ft |
Case Depth | 8 in |
Standout Length | 8 ft |
Blade Length - SAE | 30 ft |
Case Height | 9 1/2 in |
Case Length | 14 1/2 in |
Description
The Stanley 33-530 30 ft Tape Measure is the tape measure you will want to have on hand for any job. The 1 in. blade is perfect for measuring across large spaces, and has graduations of 1/16" there after and 1/32" first 12". It also has an overall length of 30 ft. The case is closed, making it easy to store away when not in use. If you are looking for a reliable tape measure that can handle all your measuring needs, this Stanley 33-530 Tape Measure will be the one you will want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER 4LB WD SGL Bit Axe (HM-4HX-C)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (54DM03, 422W24)
- GATORBACK Molded Air-Channel Suspenders (B606)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12587 (12587)
- STANLEY 100 ft Tape Measure, 1/2 in Blade (34-790)
- STANLEY 25 ft Tape Measure, 1 in Blade (STHT30758L)
- STANLEY DeWalt ToughSeries 25 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36925S)
- STANLEY STANLEY 16FT CONTROL LOCK TAPE (STHT37243)
- STANLEY Auto Lock Tape Measr 25' (FMHT33338)
- STANLEY Tape Measure, 30ft. (STHT30830L)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10200H)
- Stanley Tape Measures