Shop All Tape Measures
Stanley
30 ft Tape Measure, 1 in Blade
Mfr # 30-464
Zoro # G9172064
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Case Material ABS Plastic
- Graduation Type in/ft
- Standout 7 ft
- Blade Color Yellow
Product Information
- Brand Stanley
- MFR # 30-464
- Zoro # G9172064
- UPC # 076174304640
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 30 ft |
Blade Width | 1 in |
Standout Length | 7 ft |
Case Length | 5 3/4 in |
Case Height | 1 7/8 in |
Blade Length - SAE | 30 ft |
Case Depth | 3 1/2 in |
Description
Tape Measure, Features Corrosion-Resistant, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 30 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Case Color Yellow, Case Length 5 3/4 in, Lock Type Slide, Graduation Units Feet, Inches, Standout Length 7 ft, Case Type Closed, Belt Clip Belt Clip Included, Blade Coating Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1216)
- IGAGING 6"/150mm Adjustable Double Square - 34-266-EM (34-266-EM)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester, 16 Pockets (1604)
- IRWIN Chalk Powder 5# Orange (65105)
- STANLEY Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure (33-425)
- STANLEY 26 ft Tape Measure, 1 in Blade (30-456)
- STANLEY 100 ft Tape Measure, 3/8 in Blade (34-130)
- STANLEY Stht30825 Rule Tape 25 Ftleverlock (30-825)
- STANLEY Stanley® Fatmax® 33-740L Tape Rule W/ Bladearmor® Tape Measure (33-740L)
- STANLEY PowerLock 25 ft Tape Measure, 1 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-425)
- CRESCENT LUFKIN 3/8" x 100' Banner® Yellow Clad Tape Measure (HW226)
- Stanley Tape Measures