Shop All Tape Measures
Stanley
26 ft Tape Measure, 1 in Blade
Mfr # 30-456
Zoro # G1474776
original price:
$9.25
9% off
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Width 1 in
- Graduation Type in/ft/mm
- Features Corrosion-Resistant
- Blade Coating Clear
Product Information
- Brand Stanley
- MFR # 30-456
- Zoro # G1474776
- UPC # 076174304565
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 26 ft |
Standout Length | 7 ft |
Case Length | 6 1/8 in |
Blade Length - SAE | 26 ft |
Blade Length - Metric | 8 m |
Case Depth | 4 1/4 in |
Case Height | 0 in |
Description
Whether you are measuring walls or floors, the Stanley 30-456 26 ft Tape Measure is a must-have. It has an automatic rewind function that makes it easy to store away. The tape measure features yellow markings for ease of use. You can quickly find your measurements with its 16 in stud markings. This SAE/metric tape measure also has 1/16" increments thereafter and 1/32" first 12". Made of ABS, the tape measure has a slide lock system to prevent accidental retraction. This Stanley Tape Measure is an essential tool that will give you reliable results time after time.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Long nose locking pliers 6" (115057)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11mm 12 pt Metric Socket, 12 Points (44710)
- MILWAUKEE TOOL 6 in. Curved Hook for PACKOUT Wall-Mounted Storage (48-22-8331)
- MILWAUKEE TOOL 3/8" x 24" Bellhanger Bit (48-13-7337)
- STANLEY Tape Measure, Inch, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade, Manual Lock (33-212)
- STANLEY Fatmax Tape Measure 25' (FMHT36325S)
- STANLEY PowerLock 16 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-116)
- STANLEY 12 ft Tape Measure, 1/2 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-485)
- STANLEY 25 ft Tape Measure, 1 in Blade, Fractional, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-454)
- STANLEY STANLEY 12FT CONTROL LOCK TAPE (STHT37242)
- MASTER MAGNETICS 1X1 Magnet Meas Tape (07286)
- Stanley Tape Measures