Shop All Tape Measures
Stanley
25 ft Tape Measure, 1 in Blade
Mfr # STHT30758L
Zoro # G5413536
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Tip Style Nonmagnetic Single Hook
- Stud Markings Yes
- Blade Coating Clear
- Blade Color Yellow
Product Information
- Brand Stanley
- MFR # STHT30758L
- Zoro # G5413536
- UPC # 076174307580
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Blade Length - SAE | 25 ft |
Description
Tape Measure, Features Center Finding, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Fractional-Read, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Case Color Black, Yellow, Lock Type Automatic, Graduation Units Feet, Inches, Numeric Marks Center Point, Standout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Screwdriver, Bit Holder, Ergonic, 1/4" x 4" (07157 53711)
- GEARWRENCH 3/8" Drive Locking Impact Extension 6" (84433N)
- KLEIN TOOLS Twisted Pair Installation Kit with Zipper Pouch (VDV026-212)
- KODIAK CUTTING TOOLS .254 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476603)
- STANLEY DeWalt ToughSeries 25 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36925S)
- STANLEY 100 ft Tape Measure, 3/8 in Blade (34-130)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (30-496)
- STANLEY Tape Measure, Steel, 25 ft Blade L (STHT30817S)
- STANLEY 25 ft Tape Measure, 1 1/4 in Blade (FMHT33865L)
- STANLEY DECFRACT TAPE RULE (33-272)
- KOMELON 12 ft. Adhesive Tape Measure, 1/2" Blade (F12)
- Stanley Tape Measures