Shop All Tape Measures
Stanley
PowerLock 25 ft Tape Measure, 1 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case
Mfr # 33-425
Zoro # G3505397
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Lock Type Slide
- Blade Width 1 in
- Stud Markings Yes
- Blade Material Steel
Product Information
- Brand Stanley
- MFR # 33-425
- Zoro # G3505397
- UPC # 076174334258
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Blade Length | 25 ft |
Standout Length | 7 ft |
Case Height | 1 3/4 in |
Blade Length - SAE | 25 ft |
Case Length | 7 in |
Case Depth | 4 1/2 in |
Description
Tape Measure, Features Corrosion-Resistant, Case Material Chromed ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Case Color Silver, Case Length 7 in, Lock Type Slide, Graduation Units Feet, Inches, Standout Length 7 ft, Case Type Closed, Belt Clip Belt Clip Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/4" (HSCR-1-1/4-82)
- MILWAUKEE TOOL Water Hose 8 ft. (49-18-0055)
- CHANNELLOCK SPEEDGRIP 12" TONGUE & GROOVE (CL440X)
- POWERBUILT 1/2" Drive 14Mm Hex Bit Socket (642277)
- STANLEY Tape Measure, Inch, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade, Manual Lock (33-212)
- STANLEY 35 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-735)
- STANLEY PowerLock 16 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-116)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (30-496)
- STANLEY Stht30825 Rule Tape 25 Ftleverlock (30-825)
- STANLEY Auto Lock Tape Measr 25' (FMHT33338)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST10018)
- Stanley Tape Measures