Shop All Ball Peen Hammers
Stanley
24 oz. Dead Blow Ball Peen Hammer, 13" Handle
Mfr # 54-524
Zoro # G2801276
original price:
$64.95
19% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tether Capable Tether Capable
- Face Diameter 1 1/2 in
- Standards OSHA Safety Requirements
- Nonsparking No
- Handle Color Orange
Product Information
- Brand Stanley
- MFR # 54-524
- Zoro # G2801276
- UPC # 076174545241
- Country of Origin United States
- Category Ball Peen Hammers
Dimensions
Face Diameter | 1 1/2 in |
Head Length | 4 7/16 in |
Overall Length | 13 in |
Ball Pein Diameter | 1 3/16 in |
Description
Dead Blow Ball Pein Hammer, Hammer Type Ball Pein Hammer, Handle Material Steel, Head Weight 24 oz, Overall Length 13 in, Grip Style Textured, Face Diameter 1 1/2 in, Head Material Steel, Face Material Steel, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready Yes, Ball Pein Diameter 1 3/16 in, Dead Blow Construction Head is Filled with Steel Shot, Face Shape Round, Features Forged and Heat-Treated Head, Handle Color Orange, Handle Finish Unfinished, Head Length 4 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SAE Impact Hex Driver Set, 1" Drive, 6pcs. (5606)
- SK HAND TOOLS Socket Rail, Magnetic Socket Rail 3/8 (M3810)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- SWINGLINE STAPLE STANDARD 5000PK (S7079350R)
- STANLEY 32 oz. Ball Peen Hammer, 16" Hickory Handle (54-032)
- STANLEY Stanley 54-032 Hickory Handle Ball Pein Hammer, 32 oz. (54-032)
- STANLEY STANLEY Ballpein Hammer (54-524A)
- STANLEY Stanley 54-024 Hickory Handle Ball Pein Hammer, 24 oz. (54-024)
- STANLEY 16 oz. Ball Peen Hammer, 12 3/4 in L Graphite Handle, Steel Head (54-716)
- STANLEY 24 oz. Ball Peen Hammer, 15-1/4" Hickory Handle (54-024)
- K-TOOL INTERNATIONAL Cross Peen Hammer, 3-1/2 lb. (CPID/3/16)
- Stanley Hammers and Striking Tools