Shop All General Hand Tool Kits
Stanley
201 Piece Mechanics Tool Set
Mfr # STMT71654
Zoro # G0453245
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application Mechanics
- Drive Size 1/4", 3/8", 1/2"
- Number of Pieces 201
- Features Anti Corrosion Protection, Meets or Exceeds ANSI specifications, Quick Release, Tough and Durable Carry Case
Product Information
- Brand Stanley
- MFR # STMT71654
- Zoro # G0453245
- UPC # 076174716542
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Drive Size1 | 1/4 in; 3/8 in; 1/2 in |
Description
Mechanics Tool Set,201 pcs., Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 201, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Combination Wrenches, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included Spark Plug Socket, Measuring and Testing Tools Included None, Miscellaneous Tools Included Bits, Nut Bits, Number of Pliers 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cable Cutter, Hydraulic, 750H767 (750H767)
- WIDIA Spiral Point Tap, Plug, 2 (13256)
- ALBRECHT Keyless Drill Chuck 0.625" Cap., 5/8" Mount Size, SS (73050)
- WILTON Combination Vise, 6-1/2" Jaw Width (865M)
- STANLEY 1/4" & 3/8" Drive 145 Piece Socket Set (STMT71653)
- STANLEY 1/4" & 3/8" Drive 75 Piece Mechanic's Tool Set (96-010)
- XCELITE 5Piece Electronic Screwdriver Set (XPE500)
- WIHA 13 Pc Magicring Inch Screwdriver Set . (36795)
- PROTO 67 Piece Railroad Carman's Set (JTS-0067RR)
- LISLE LISLE ORATION LS24680 Complete Spill Free Funnel Kit (LS24680)
- APOLLO TOOLS Household Tool Kit, 39 Pieces, Pink (DT9711P)
- Stanley General Hand Tool Kits