Shop All Utility Knife Blades
Stanley
2-Point Utility Blade, W, PK5
Mfr # 11-911
Zoro # G1449603
product price: $1.25
/pk 5, $0.25/ea
$1.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Product Information
- Brand Stanley
- MFR # 11-911
- Zoro # G1449603
- UPC # 076174119114
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 in |
Blade Width | 3/4 in |
Blade Length | 1 31/32 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 1 31/32 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 1EZ81, 1UK24, 1UK32, 1UK33, 2TJ71, 2TJ73, 2TJ732, 3CA88, 3MK81, 3PY48, 3Q020, 3Q021, 4A803, 4YR09, 5C944, 5C945, 5C947, 5C948, 5MW90, 5R675, 5R682, 5TG43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Window-Weld Round Ribbon Sealer, 3/8"X15' (MMM8612)
- TEKTON Angle Head Open End Wrench Set with Holder, 23-Piece (1/4 - 3/4 in., 8 - 19 mm) (WAE91301)
- BLU-MOL Mandrel Adaptor (5511)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430108)
- STANLEY FATMAX KNIFE BLADE PK100 (11-700A)
- STANLEY Snap-off Utility Blade, 9mm W, PK3 (11-300)
- STANLEY Carpet Knife Blades – 5 Pack (11-525)
- STANLEY BLADE COPE6-1/2""10T4PK (15-058)
- STANLEY 2-Ended Hook Blade, 3-2/5In W, PK100 (11-961A)
- STANLEY No. 11 1.56 in. Angled Hobby Knife Blade 5 pc (11-411)
- OLFA Snap-Off Blade, 18mm W, PK100 (LB/CP100)
- Stanley Utility Knife Blades