Shop All Utility Knife Blades
Stanley
2-Point Utility Blade, 3/4" W, PK50
Mfr # 11-700L
Zoro # G2890115
original price:
$13.59
5% off
new price: $12.89
/pk 50, $0.26/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 7/16 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Product Information
- Brand Stanley
- MFR # 11-700L
- Zoro # G2890115
- UPC # 076174760583
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 7/16 in |
Blade Width | 3/4 in |
Blade Length | 2 7/16 in |
Description
This Stanley 11-700L 2-Point Utility Blade is perfect for your next project. It comes with 50 blades, so you will always have a replacement on hand. This blade has a length of 2 7/16 in. and width of 3/4 in., making it ideal for general purpose applications. Made from carbon steel, the straight edge provides an accurate cut every time. The blade is 0.024 in thick and has a sharp point type for precision work. With holding notches, this utility knife blade fits most standard utility knives on the market today. You can never go wrong with the Stanley 11-700L 2 Point Utility Blade as it is high quality and versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 5/32in, Carbide (HC2001)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.508)
- FACOM Adj. Hook Spanner Wrench, L 360mm (FA-115A.100)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 12 pt Metric Socket, 12 Points (44706)
- STANLEY Utility Blades With Dispenser, PK10 (11-921T)
- STANLEY Hook Utility Blade, 3/4" W, PK50 (11-983L)
- STANLEY 2-Ended Hook Blade, 2-3/4In W, PK100 (11-984)
- STANLEY Quick Point 9 mm Steel 13 Point Replacement Snap Blades 3 pk (11-300)
- STANLEY 2-Ended Hook Roofing Blade, W, PK70 (11-939A)
- STANLEY Snap-off Utility Blade, 9mm W, PK3 (11-300)
- OLFA OLFA® LSOL-10B 18MM Heavy-Duty Silver Solid Blade (10 Pack) (9009)
- Stanley Utility Knife Blades