Shop All Utility Knife Blades
Stanley
2-Point Utility Blade, 3/4" W, PK100
Mfr # 11-700A
Zoro # G1468835
product price: $17.99
/pk 100, $0.18/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 2 7/16 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Product Information
- Brand Stanley
- MFR # 11-700A
- Zoro # G1468835
- UPC # 076174760590
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 7/16 in |
Blade Width | 3/4 in |
Blade Length | 2 7/16 in |
Description
The Stanley 11-700A 2-Point Utility Blade is a sharp, durable blade that can be used for cutting corrugated boxes and other tough materials. The carbon steel blade has a thickness of 0.024 in. and an overall length of 2 7/16 in. and width of 3/4 in. This 2 point utility blade is ideal for applications such as stripping wires, cutting rope, opening cartons and removing staples from paper products. It fits most standard utility knives with holding notches on the backside to hold the blades securely in place during use. With this pack of 100 Stanley Utility Blades, you will have enough blades to last you for months.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- K-TOOL INTERNATIONAL Master Tamper Proof Torx Bit Set, 12 pcs. (KTI-21500)
- PROTO 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (J7417M)
- FEIN Core Bit D22/35 Hm (63127096018)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2-7/16 in. L 50 pc (11-921L)
- STANLEY 2-Ended Hook Utility Blade, W, PK5 (11-939)
- STANLEY 2-Ended Hook Blade, 3-2/5In W, PK100 (11-961A)
- STANLEY High Carbon Steel Double-Edge Replacement Blade 2-1/4 in. L 5 pc (11-525)
- STANLEY Utility Blade, Steel, 2-7/16 in. L, PK50 (11-937L)
- STANLEY Snap-off Utility Blade, 9mm W, PK3 (11-300)
- HYDE 9mm Replacement Snap-Off Knife Blade, PK 5 (42345)
- Stanley Knives, Cutters & Snips