Shop All Plier Sets
Stanley
2 Piece Pliers Set Dipped Handle
Mfr # 84-212
Zoro # G3594726
product price: $10.99
/ea
Sold in multiples of 4 for $43.96
$43.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Material Drop Forged Steel
- Overall Length 6 in
- Color Yellow (Handle)
- Features Drop-Forged Steel, Ergonomic Handle
Product Information
- Brand Stanley
- MFR # 84-212
- Zoro # G3594726
- UPC # 076174842128
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 6 in |
Details
Number of Pieces | 2 |
Material | Drop Forged Steel |
Color | Yellow (Handle) |
Features | Drop-Forged Steel, Ergonomic Handle |
Handle Type | Dipped |
Includes | (1) 6 in Long Nose Pliers, (1) 6 in Slip Joint Pliers |
Item | Pliers Set |
Handle Color | Yellow |
Standards | ANSI |
Insulated | No |
Number of Pliers | 2 |
Steel Type | Forged Steel |
ESD-Safe | No |
Plier Material | Steel |
For Use With | Bending, Grasping, Turning |
Jaw Opening Type | Manual |
Grip Style | Deluxe Cushion |
Nose Shape | Long |
Plier Types | Long Nose, Slip-Joint |
Handle Style | Ergonomic |
Pliers Included | 6 in Long Nose, 6 in Slip-Joint |
Description
The Stanley 84-212 2 Piece Basic Plier Set is a great starter set for all your basic plier needs. It has a total of two pieces, with each piece having a 6" handle. These pliers are designed to grasp, bend and cut through materials. The drop forged steel ensures the tools' durability and strength for lasting use. Each 6" long handle comes in yellow, which provides excellent grip when handling the tool during use. With this pair of Stanley's 84-212 2 Piece Basic Plier Set, you can always expect outstanding results in all your tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 2 1/2-12 UN (MS16142-32R)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06209)
- SUPER TOOL 5.70mm Carbide 135 Deg. Jobber Length Drill Bit (302057)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 8mm (KTI-27908)
- STANLEY 6 Piece Bi-Material Grip Plier Set Dipped Handle (84-079)
- STANLEY 3 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-056)
- STANLEY STNLY PLIERS SET 3PK 6""L (84-114)
- STANLEY Stanley 84-079 6 Piece Basic Miniature Plier Set (Long Nose, Diagonal, Tongue & Groove, End Cutter) (84-079)
- STANLEY 4 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-058)
- WIHA 4 Piece Plier Set Insulated Handle (32890)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SET COMBO SNAP RING PLIERS 6PC W/ CS (KH3497)
- Stanley Plier Sets