Shop All Tape Measures
Stanley
16 ft Tape Measure, 3/4 in Blade
Mfr # STHT82397A
Zoro # G7649122
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduation Type in/ft
- Tip Style 3-Rivet Hook
- Case Color Silver
- Blade Coating Mylar(R) Polyester
Product Information
- Brand Stanley
- MFR # STHT82397A
- Zoro # G7649122
- UPC # 076174331165
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 16 ft |
Blade Width | 3/4 in |
Blade Length - SAE | 16 ft |
Description
Tape Measure, Features 16 in and 19.2 in Stud Center Markings, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 3/4 in, Blade Return Type Automatic, Case Color Silver, Lock Type Slide, Graduation Units Feet, Inches, Standout Length Not Applicable, Case Type Closed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- ZORO SELECT Squeezer Die, 1/2 Dia, 1/8, Flat Head (SQ-3-16)
- DEWALT 142 pc Mechanics Tool Kit, Includes Pliers, Bits, Nut Drivers, Sockets and Wrenches (DWMT73802)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (401172)
- STANLEY 5 m Tape Measure, 3/4 in Blade (33-158)
- STANLEY Tape Measure, Inch, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade, Manual Lock (33-212)
- STANLEY INTELLIMEASURE DISTANCE ESTIMATOR (77-018)
- STANLEY 3 ft Tape Measure, 1/4 in Blade (39-130)
- STANLEY PowerLock 12 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Cast-Metal Case (33-312)
- STANLEY Stht33281L Rule Tape 1 In X 25 Ft Leverlock Mag (STHT33281)
- KLEIN TOOLS Woven Fiberglass Tape Open-Reel, 150-Foot (946-150)
- Stanley Measuring and Layout Tools