Stanley

16 ft Tape Measure, 3/4 in Blade (Discontinued)



This Product is Discontinued
Shop for all Tape Measures

Key Features

  • Tape Measure Product Grouping Tape Measure
  • Blade Color Silver
  • Lock Type Slide
  • Blade Width 3/4 in
  • Belt Clip Yes
See all product information

Product Information

Dimensions

Blade Width 3/4 in
Blade Length 16 ft

Details

Tape Measure Product Grouping Tape Measure
Blade Color Silver
Lock Type Slide
Item Tape Measure
Belt Clip Yes
Rewind Type Automatic
Standout 5 ft
Tip Style 3-Rivet Hook, True-Zero(TM)
Blade Material Stainless steel
Measurement Type SAE/Metric
Case Material Stainless Steel
Case Type Closed
Case Color Silver
Stud Markings Yes
Graduation Type in /ft/mm/cm/m
Blade Coating Nylon
Series PowerLock®

Description

Tape Measure, Case Material Stainless Steel, Tip Style 3-Rivet Hook, True-Zero(TM), Blade Material Stainless Steel, Blade Width 3/4 in, Case Color Silver, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products