Shop All Tape Measures
Stanley
100 ft/30mm Tape Measure, 1/2 in Blade
Mfr # 34-771
Zoro # G6125211
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Standout 13 ft
- Blade Length 100 ft/30mm
- Lock Type No Lock
- Rewind Type Manual
Product Information
- Brand Stanley
- MFR # 34-771
- Zoro # G6125211
- UPC # 076174347715
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 100 ft/30mm |
Blade Width | 1/2 in |
Blade Length - SAE | 100 ft |
Blade Length - Metric | 30 m |
Standout Length | 13 ft |
Description
This Stanley 100 ft/30mm Tape Measure is the perfect solution for measuring long distances. It has a yellow blade and features metric English graduations. The tape measure has an SAE/metric blade with 1/6" graduations on both sides. You can quickly rewind the tape thanks to its manual rewind system. With a 1/2 in. wide blade, you will be able to easily read measurements on this yellow ABS case tool. This product has a length of 34 in., and it comes with a closed case that offers protection from wear and tear while keeping your tape measure safe when not in use. The Stanley 34-771 Tape Measure is ideal for any project involving long distances, making it the high quality tool you need to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 2" Cutting L (12-128)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T35IR)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (61-084)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 3/4 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99191-07-09)
- STANLEY 3 1/2 m Tape Measure, 1/2 in Blade (33-215)
- STANLEY 16 ft Tape Measure, 3/4 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-495)
- STANLEY Fatmax Tape Measure 25' (FMHT36325S)
- STANLEY 25 ft Tape Measure, 1 in Blade (STHT30758L)
- STANLEY 16 ft. Tape Measure, 1-1/4" Blade (FMHT33316S)
- STANLEY PowerLock 8m/26 Ft. Classic Tape Measure (33-428THL)
- STANLEY 10 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (33-115)
- Stanley Measuring and Layout Tools