Shop All Heat Exchangers
Standard Xchange
Heat Exchanger, Shell And Tube, 240K BTU
Mfr # SN516003008006
Zoro # G3311454
original price:
$2,556.00
13% off
new price: $2,217.99
/ea
Free Shipping & Returns
$2,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shell and Tube
- Max. BtuH (Water to Water Application) 240,000 BtuH
- Max. BtuH (Oil to Water Application) 12,700 BtuH
- Pressure Shell 225 psig, Tube 150 psig
- Temp. (F) 450
Product Information
- Brand Standard Xchange
- MFR # SN516003008006
- Zoro # G3311454
- UPC # 094713855187
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 4.8 in |
Width (In.) | 4.5 in |
Length (In.) | 10.375 in |
Tube Pipe Connection Size | 3/4 in |
Shell Pipe Connection Size | 1 in |
Tube Length | 10 3/8 in |
Overall Width | 4 1/2 in |
Overall Height | 4 13/16 in |
Shell Outside Diameter | 3 1/8 in |
Description
Heat Exchanger, Heat Dissipation Capacity for Water 240,000 BtuH, Heat Dissipation Capacity for Oil 12,700 BtuH, Total Surface Area 2.4 sq ft, Shell Outside Diameter 3 1/8 in, Tube Length 10 3/8 in, Shell Material Stainless Steel, Tube Material Stainless Steel, Number of Passes 4, Shell Maximum Pressure Rating 225 psig, Shell Maximum Operating Temperature 450 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 16"x25"x5" Wide Body Washable Permanent Furnace Filters (ESS16255)
- INTERNATIONAL ENVIRONMENTAL Actuator, 24V, 3, 2W, N/C (71488512)
- FENWAL Control Board, 12VDC (35-530501-003)
- IPOWER Simple Deluxe Commercial Stand Fan 16 inch with remote control (HIFANXSTAND16RC)
- STANDARD XCHANGE Heat Exchanger, 2,400,000 BTU, SS (SN516008024006)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, Brass (SN503006024005)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN503003024005)
- STANDARD XCHANGE Heat Exchanger, 1,600,000 BTU, Brass (SN503006036005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- BELL & GOSSETT Heat Exchanger, 28 Plates, 0.0273 Gal/Chnl (BPR415-28-LCA)
- Standard Xchange Heat Exchangers