Shop All Heat Exchangers
Standard Xchange
Heat Exchanger, 2,750,000 BTU, Brass
Mfr # SN503008036005
Zoro # G2289217
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$5,623.99
Free 30-Day Returns
Key Features
- Type Shell and Tube
- Max. BtuH (Water to Water Application) 2,750,000 BtuH
- Max. BtuH (Oil to Water Application) 400,000 BtuH
- Pressure Shell 300 psig, Tube 150 psig
- Temp. (F) 300
Product Information
- Brand Standard Xchange
- MFR # SN503008036005
- Zoro # G2289217
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 11 in |
Length (In.) | 42.625 in |
Width (In.) | 10.5 in |
Overall Height | 11 in |
Tube Pipe Connection Size | 2 in |
Shell Outside Diameter | 8 1/8 in |
Shell Pipe Connection Size | 3 in |
Tube Length | 42 5/8 in |
Overall Width | 10 1/2 in |
Description
Heat Exchanger, Heat Dissipation Capacity for Water 2,750,000 BtuH, Heat Dissipation Capacity for Oil 400,000 BtuH, Total Surface Area 62 sq ft, Shell Outside Diameter 8 1/8 in, Tube Length 42 5/8 in, Shell Material Brass, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F, Fluid Compatibility Glycol, Oil, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower with Drive Package (43XG45)
- WHITE-RODGERS HFT2100 HUMIDIFIER PAD (PAD-A04-1725-052)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F931)
- DAYTON Door Louver, 10-1/8 H, 10-1/4 W, Aluminum (6WRK4)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, SS (SN516006024006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- STANDARD XCHANGE Heat Exchanger, 1,600,000 BTU, Brass (SN503006036005)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN516005014006)
- MITSUBISHI OUTDOOR OTHER HEAT EXCHANGER (T7W E24 408)
- Standard Xchange Heat Exchangers