Shop All Heat Exchangers
Standard Xchange
Heat Exchanger, 1,350,000 BTU, SS
Mfr # SN516006024006
Zoro # G3250764
product price: $6,026.99
/ea
Free Shipping & Returns
$6,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shell and Tube
- Max. BtuH (Water to Water Application) 1,350,000 BtuH
- Max. BtuH (Oil to Water Application) 134,000 BtuH
- Pressure Shell 225 psig, Tube 150 psig
- Temp. (F) 450
Product Information
- Brand Standard Xchange
- MFR # SN516006024006
- Zoro # G3250764
- UPC # 094713855224
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 8.375 in |
Length (In.) | 29.125 in |
Width (In.) | 7.75 in |
Overall Width | 7 3/4 in |
Tube Length | 29 1/8 in |
Shell Outside Diameter | 6 1/8 in |
Overall Height | 8 3/8 in |
Tube Pipe Connection Size | 1 1/2 in |
Shell Pipe Connection Size | 2 in |
Description
Heat Exchanger, Heat Dissipation Capacity for Water 1,350,000 BtuH, Heat Dissipation Capacity for Oil 134,000 BtuH, Total Surface Area 23 sq ft, Shell Outside Diameter 6 1/8 in, Tube Length 29 1/8 in, Shell Material Stainless Steel, Tube Material Stainless Steel, Number of Passes 4, Shell Maximum Pressure Rating 225 psig, Shell Maximum Operating Temperature 450 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15SS2P050)
- SUPCO Filter Puller, Blue, Steel (FP18)
- MCDONNELL & MILLER 51 Mech Feeder For Steam/Hot (51)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 6 Ft 120V 36W (SRP126-6)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN503003008005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN503003024005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN516005014006)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN503003014005)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- Standard Xchange Heat Exchangers