Shop All Pump Parts
Standard Pump
Wet End Kit AODD Pump, Santoprene
Mfr # 200-060
Zoro # G6449055
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Santoprene(R)
- For Use With Standard Pump AODD, 1 1/2, Santoprene
- Includes Check Balls, Diaphragms, O-Rings
- Section Description Pumps
- For Use With Mfr. Model Number SPFP15NPS
Product Information
- Brand Standard Pump
- MFR # 200-060
- Zoro # G6449055
- Country of Origin United States
- Category Pump Parts
Description
Wet End Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 39N541, Compatible with Manufacturer Model Number SPFP15NPS, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 1, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Standard Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.0 GPM (5830-104C-SB)
- WARREN-RUPP Metal Muffler (530.033.000)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106189)
- JABSCO PAR-Max 4 Bilge/Shower Drain Pump 12V (31705-0092)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-040)
- STANDARD PUMP Air Valve Kit, Rebuild, 1in. (200-002)
- STANDARD PUMP Wet-End Kit for SPFG15SST (400-031)
- STANDARD PUMP Wet End Kit AODD Pump, PTFE (200-070)
- ZORO SELECT Complete Valve (1949050)
- CAMPBELL Well Point, 1 1/4 In (S36-80)
- DAYTON Adapter, 1-1/4 Npt x 3/4 Nh (022467)
- Standard Pump Pump Parts