Shop All Pump Parts
Standard Pump
Wet End Kit AODD Pump, PTFE
Mfr # 200-130
Zoro # G6890861
product price: $1,566.99
/ea
Free Shipping & Returns
$1,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTFE
- For Use With Standard Pump AODD, 2, PTFE, 3A
- Includes Check Balls, Diaphragms, O-Rings
- For Use With Mfr. Model Number SP3A20NPT, SPSN20NPT
- Compliance 3A Certified for Food and Dairy Applications
Product Information
- Brand Standard Pump
- MFR # 200-130
- Zoro # G6890861
- Country of Origin United States
- Category Pump Parts
Details
Item | Wet End Repair Kit |
Type | PTFE |
For Use With | Standard Pump AODD, 2, PTFE, 3A |
Includes | Check Balls, Diaphragms, O-Rings |
For Use With Mfr. Model Number | SP3A20NPT, SPSN20NPT |
Compliance | 3A Certified for Food and Dairy Applications |
Section Description | Pumps |
Fits Brand | Standard Pump |
Warranty | 5 yr |
Product Type | Wet End Repair Kit AODD Pump |
Compatible with Manufacturer Model Number | SP3A20NPT, SPSN20NPT |
Compatible with Brand | Standard Pump |
Compatible with Manufacturer Part Number | SP3A20NPT, SPSN20NPT |
Compatible Manufacturer Part Number | SP3A20NPT, SPSN20NPT |
Compatible with Manufacturer Model Number [NEW] | SP3A20NPT, SPSN20NPT |
Compatible Manufacturer Model Number | SP3A20NPT, SPSN20NPT |
For Use with Mfr. Model Number | SP3A20NPT, SPSN20NPT |
Description
Wet End Repair Kit, Compatible with Grainger Part Number 39N548, 39N551, Compatible with Manufacturer Model Number SP3A20NPT, SPSN20NPT, Product Type Wet End Repair Kit AODD Pump, Compatible with Brand Standard Pump, Includes Check Balls, Diaphragms, O-Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Repair Part, PK2 (2908070P)
- FLOWSERVE Seal, Pump Shaft, 1/2 In (21-050-04)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-756)
- LITTLE GIANT PUMP Submersible Pump (559147)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-040)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-060)
- STANDARD PUMP Air Valve Kit, Rebuild, 1in. (200-002)
- STANDARD PUMP Wet-End Kit for SPFG15SST (400-031)
- STANDARD PUMP Wet End Kit AODD Pump, PTFE (200-070)
- TACO Cartridge, For 4PC80 (0012-011RP)
- K2 PUMPS Tethered Float Switch (AST16101K)
- Standard Pump Pump Parts