Shop All Electric Drum Pumps
Standard Pump
Electric Operated Drum Pump, 240VAC, 60 Hz
Mfr # SP-ENC-2-V/SP-8850-47
Zoro # G5092138
product price: $3,419.99
/ea
Free Shipping & Returns
$3,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SP-ENC-2-V/SP-8850-47
- Housing Material 316 Stainless Steel
- Inlet Size 1-1/2"
- Motor Type Electric AC Brush
- Voltage 240VAC
Product Information
- Brand Standard Pump
- MFR # SP-ENC-2-V/SP-8850-47
- Zoro # G5092138
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-1/2" |
Length | 47" |
Width | 10" |
Manufacturers Warranty Length | 1 yr. |
Suction Tube Length | 47 in |
Suction Tube Outlet O.D. Size | 1-29/32" |
Height | 63" |
Suction Tube Outlet I.D. Size | 1-1/2" |
Outlet Size | 1-1/2" |
Cord Length | 16 ft |
Overall Length | 60 in |
For Container Size | 275 gal |
Description
Electric Operated Drum Pump, Max. Head Pressure 11 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 11 psi, For Use With SP-ENC-2-V/SP-8850-47, Rated Voltage 240V AC, Plug Type CEE 7/7, Suction Tube OD 1 5/8 in, Suction Tube Length 47 in, Cord Length 16 ft, Includes Bung Adapter No, Runs Dry Yes, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose No, Self-Priming Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Assembly Kit (637119-33-C)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HW30)
- VERTEX Vertex 35 Liter Coolant Pump Kit 220V/1Phase (3012-8118)
- SPRINGER PARTS Mechanical Seal; Replaces A-C Pump 52-117-036-802 (52-117-036-802SP)
- STANDARD PUMP Electric Operated Drum Pump, 120VAC, 60 Hz (SP-ENC-V/SP-8850-47)
- FLUX Drum Pump, Stainless Steel, 47" Long, Motor, 120V, 60Hz, 1ph, 500W Power For food service 3A certified (24-ZORO0214)
- BLUE DEF Electric Operated Tote Pump, 12VDC, 60 Hz (DEFTP12VP)
- FILL-RITE 8 GPM, 1/4 EPDM, Nylon, Santoprene(TM), Stainless Steel (DF012N)
- FILL-RITE Fuel Nozzle, Auto, 6 in L, 1 in dia., Alum. (N100DAU13G)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFS-40/S1)
- FLUX Drum Pump, Polypropylene, 47" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0125)
- Standard Pump Electric Drum Pumps