Shop All Diaphragm Pumps
Standard Pump
Double Diaphragm Pump, 316 Stainless Steel, Santoprene, 120 gpm GPM
Mfr # SPFG15SSS
Zoro # G5112760
product price: $5,116.99
/ea
Free Shipping & Returns
$5,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 120 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Product Information
- Brand Standard Pump
- MFR # SPFG15SSS
- Zoro # G5112760
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 1/2 in NPT |
Max. Dia. Solids | 3/16 in |
Manufacturers Warranty Length | 1 yr |
Length | 19 1/2 in |
Height | 20 13/32 in |
Width | 10 7/64 in |
Media Intake Connection Size | 2 in |
Overall Length | 19.5 in |
Air Intake Connection Size | 1/2 in |
Overall Height | 20.4 in |
Overall Width | 10.1 in |
Solid Diameter (Maximum) | 0.19 in |
Media Discharge Connection Size | 2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Santoprene, Flow Rate (Maximum) 120 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Side, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Compact Submersible, 1/400 HP (2HNN2)
- YAMADA Pump, Model 851843 DP-10 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (DP-10BPT)
- BECKETT Beckett 900 GPH Pond/Waterfall Pump, DP Series (DP800-DP900)
- PONDMASTER 20 Watt UV Clarifier for ponds up to 3000 gals (02925)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SP3G30SSE)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SPSG15SSE)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, PTFE (SPFG05PPT)
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, 5.3 GPM (PD01E-HDS-DAA-A)
- ARO Diaphragm Pump, 10.6 Gpm, (Multiple Port), (PD03P-ARS-PTT)
- ARO AirOprDiaphPmp, NPTF, PTFE/PP, 1/2in, 90gpm (666150-344-C)
- Standard Pump Diaphragm Pumps