Shop All Diaphragm Pumps
Standard Pump
Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F
Mfr # SPFG15SST
Zoro # G5092083
product price: $6,010.99
/ea
Free Shipping & Returns
$6,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 120 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Product Information
- Brand Standard Pump
- MFR # SPFG15SST
- Zoro # G5092083
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 1/2 in NPT |
Length | 19 1/2 in |
Width | 10 7/64 in |
Manufacturers Warranty Length | 1 yr |
Height | 20 13/32 in |
Max. Dia. Solids | 3/16 in |
Media Discharge Connection Size | 2 in |
Solid Diameter (Maximum) | 0.19 in |
Air Intake Connection Size | 1/2 in |
Overall Length | 19.5 in |
Overall Width | 10.1 in |
Overall Height | 20.4 in |
Media Intake Connection Size | 2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Flow Rate (Maximum) 120 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Side, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 440 Gph Water (RMB-84)
- DAYTON Bung 2 In. (PPSABNRBP3VPG)
- DAYTON Pump, 1/2 HP, 115/230V, 7.2/3.6 Amp (4JMV3)
- WATTS Watts 3576-10 AquaLock Elbow Pump Adapter - 1/2" CTS, Each (3576-10)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SP3G30SSE)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SPSG15SSE)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, PTFE (SPFG05PPT)
- SANDPIPER Dbl DphrmPmp, Flange, TPV/PP, 3/4in, 280gpm (S30B3P1PPAS000.)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 100 GPM (6661U3-344-C)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 90 GPM (666152-2EB-C)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 45 GPM (S1FB1ABWANS000.)
- Standard Pump Diaphragm Pumps