Shop All Diaphragm Pumps
Standard Pump
Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Santoprene
Mfr # SPSN20NPS
Zoro # G6927024
product price: $9,854.99
/ea
Free Shipping & Returns
$9,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 179 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 275 Degrees F
Product Information
- Brand Standard Pump
- MFR # SPSN20NPS
- Zoro # G6927024
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 1/2 in FNPT |
Length | 18 1/2 in |
Width | 17 in |
Manufacturers Warranty Length | 3 yr |
Max. Dia. Solids | 5/8 in |
Height | 34 3/4 in |
Overall Length | 18.5 in |
Overall Width | 17 in |
Overall Height | 34.8 in |
Solid Diameter (Maximum) | 0.63 in |
Air Intake Connection Size | 1/2 in |
Media Discharge Connection Size | 2 in |
Media Intake Connection Size | 2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 160 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Santoprene, Flow Rate (Maximum) 179 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Center, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC (M4168-3)
- DAYTON Motor (PPTCEN01G)
- ARMSTRONG PUMPS Gasket Set, Fits Brand Armstrong (804034-000)
- HEDLAND Flowmeter, 2 SOC, 7-75 GPM (H619-675-R)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SP3G30SSE)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SPSG15SSE)
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, PTFE (SPFG05PPT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Urethane, 13 GPM (66605J-388)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 155 GPM (E2AA6X660C-ATEX)
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, 5.3 GPM (PD01E-HDS-DAA-A)
- Standard Pump Diaphragm Pumps