Shop All Automotive Switches
Standard Ignition
Stoplight Switch, Sls-300
Mfr # SLS-300
Zoro # G9005286
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Metal
- Terminal Quantity 2
- Connector Quantity 1
- Mounting Bracket(s) Included Yes
Product Information
- Brand Standard Ignition
- MFR # SLS-300
- Zoro # G9005286
- Country of Origin Unknown
- Category Automotive Switches
Details
Voltage | 12 |
Material | Metal |
Terminal Quantity | 2 |
Connector Quantity | 1 |
Mounting Bracket(s) Included | Yes |
Connector Gender | Male |
Activation Style | Push |
Terminal Gender | Male |
Connector Shape | Oval |
Mounting Type | Bolt On |
Type | Stoplight Switch |
Terminal Type | Bullet |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP MARINE HARDWARE 10in Heavy Duty Hollow Base Cleat (6111)
- MAXXIMA Clearance Light, LED, Red, Surface, Oval, 3 L (3JYC3)
- DEE ZEE BRITE TREAD RED SERIES TOOLBOX SLANTED CHEST 56IN (DZ8556)
- HEIN-WERNER Seal Kit, Air Motor (G250-90009-K04)
- STANDARD IGNITION Fog Lamp Switch, Fla1010 (FLA1010)
- STANDARD IGNITION Ignition Switch With Lock Cylinder, Us-633 (US-633)
- STANDARD IGNITION Ignition Starter Switch, Us-220 (US-220)
- STANDARD IGNITION Heated Seat Switch, Ds-3004 (DS-3004)
- STANDARD IGNITION Ignition Switch With Lock Cylinder, Us-427 (US-427)
- STANDARD IGNITION Headlight Switch Connector, Hp4195 (HP4195)
- STANDARD IGNITION Ignition Lock and Cylinder Switch, US-100 (US-100)
- Standard Ignition Automotive Switches