Shop All Spark Plugs
Standard Ignition
Standard 27688 Spark Plug Wire Set
Mfr # 27688
Zoro # G904296810
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fit Type Direct Fit
- Assembled/Unassembled Assembled
- Diameter 7 mm
- Series Standard Pro
- Wire Color Black
Product Information
- Brand Standard Ignition
- MFR # 27688
- Zoro # G904296810
- UPC # 9176964858
- Country of Origin Mexico
- Category Spark Plugs
Dimensions
Diameter | 7 mm |
Details
Fit Type | Direct Fit |
Assembled/Unassembled | Assembled |
Item | Spark Plug Wire |
Series | Standard Pro |
Wire Color | Black |
Description
Standard Ignition spark plug wire set's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug wire set's for virtually every automobile on the road today. Standard Ignition spark plug wire set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACI AUTOMOTIVE Acura Integra 01-94/Honda Cr-V 01-97/Pre Window Motor, 388564 (388564)
- BALDWIN FILTERS Fuel Filter, 7 1/8 in Length, 3 11/16 in Outside Dia (BF971)
- BALDWIN FILTERS Fuel Filter, 3-27/32x1-25/32x3-27/32 In (BF7845)
- BEDRUG 15-18 F150 6.5FT BED BEDRUG BEDLINER (BRQ15SBK)
- STANDARD IGNITION Standard 29872 Spark Plug Wire Set (29872)
- STANDARD IGNITION Standard 26838 Spark Plug Wire Set (26838)
- STANDARD IGNITION Standard 27494 Spark Plug Wire Set (27494)
- ACDELCO Spark Plug, 41-979 (41-979)
- DENSO SPARK PLUG IRIDIUM LONG LIFE (3517)
- ACDELCO Spark Plug Asm, 25186682 (25186682)
- ACDELCO Spark Plug, R44Ltsm6 (R44LTSM6)
- Standard Ignition Spark Plugs