Shop All Spark Plugs
Standard Ignition
Standard 26838 Spark Plug Wire Set
Mfr # 26838
Zoro # G604296387
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fit Type Direct Fit
- Diameter 8 mm
- Series Standard Pro
- Assembled/Unassembled Assembled
- Wire Color Gray
Product Information
- Brand Standard Ignition
- MFR # 26838
- Zoro # G604296387
- UPC # 9176964382
- Country of Origin Mexico
- Category Spark Plugs
Dimensions
Diameter | 8 mm |
Details
Fit Type | Direct Fit |
Series | Standard Pro |
Item | Spark Plug Wire |
Assembled/Unassembled | Assembled |
Wire Color | Gray |
Description
Standard Ignition spark plug wire set's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug wire set's for virtually every automobile on the road today. Standard Ignition spark plug wire set's are available for on and off road use and are designed for all weather conditions.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNAFLOW EXHAUST SYSTEMS CATB 18-12 JEEP WRANGLER (19539)
- QUICK PRODUCTS Quick Products QP-RVJ-S24-4PK RV Stabilizing and Leveling Scissor Jack, 5,000 lbs. Max, 24"-Set of 4 (QP-RVJ-S24-4PK)
- GROTE Spiral Wrap, Clear, 3/4", 100 ft. (83-9002)
- MILTON INDUSTRIES Hi-Performance Valve Cap (435)
- STANDARD IGNITION Standard 27688 Spark Plug Wire Set (27688)
- STANDARD IGNITION Standard 29872 Spark Plug Wire Set (29872)
- STANDARD IGNITION Standard 27494 Spark Plug Wire Set (27494)
- NGK Spark Plug, 2910 (2910)
- ACDELCO Spark Plug, R46Sz (R46SZ)
- ILC Replacement for Ezgo / Cushman / Textron 0217-809 (0217-809 EZGO / CUSHMAN / TEXTRON)
- CHAMPION Sparkplug Auto Sm Eng Cj6 (CJ6)
- Standard Ignition Spark Plugs