Shop All Automotive Door & Hatch Parts
Standard Ignition
Sliding Door Contact Assembly, Aw-1068
Mfr # AW-1068
Zoro # G8563419
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Normal
- Shape Rectangular
- Material Plastic
- Connector Gender Female
Product Information
- Brand Standard Ignition
- MFR # AW-1068
- Zoro # G8563419
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Harness Length - inches | 16 |
Plunger Size (in) | 0.3 |
Details
Color | Black |
Style | Normal |
Shape | Rectangular |
Material | Plastic |
Connector Gender | Female |
Wire Quantity | 11 |
Wiring Harness Included | Yes |
Connector Quantity | 1 |
Terminal Gender | Male |
Terminal Quantity | 11 |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 71-07 Numerous Applications Utility V-Belt, L461 (L461)
- SUPERIOR PADS AND ABRASIVES 8 Inch Buffing Foam Pad for Polishing (Blue) (PPB08)
- MEGAWARE Skegguard 27171 Ss Force Honda Mercury Mariner (27171)
- A & I PRODUCTS Muffler (Horizontal) 6.9" x5.2" x21.8" (A-WD47)
- STANDARD IGNITION Power Door Lock Actuator, Dla-387 (DLA-387)
- STANDARD IGNITION Door Lock Kit, Dl-8 (DL-8)
- STANDARD IGNITION Door Jamb Switch, Ds-1541 (DS-1541)
- STANDARD IGNITION Trunk Lock Kit, Tl-207 (TL-207)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, J04001 (J04001)
- STANDARD IGNITION Door Jamb Switch, Aw-1019 (AW-1019)
- VALTERRA DOOR LOCK, BATHROOM/BEDROOM PRIVACY, KNOB X KNOB, SS, CLAM SHELL (L32CS100)
- Standard Ignition Automotive Door & Hatch Parts