Shop All Automotive Radiators
Standard Ignition
Radiator Active Grille Shutter Assembly, AGS1028
Mfr # AGS1028
Zoro # G000621141
original price:
$240.91
6% off
new price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Connector Gender Female
- Motor Included Yes
- Terminal Quantity 3
Product Information
- Brand Standard Ignition
- MFR # AGS1028
- Zoro # G000621141
- UPC # 33086510897
- Country of Origin Unknown
- Category Automotive Radiators
Details
Color | Black |
Material | Plastic |
Connector Gender | Female |
Motor Included | Yes |
Terminal Quantity | 3 |
Connector Quantity | 1 |
Terminal Gender | Male |
Contact Terminal Material | Aluminum |
Connector Shape | Oval |
Terminal Type | Blade |
Description
Radiator Active Grille Shutter Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 91 Simplicity Industrial Belt, Bx108 (BX108)
- HI-RUN Tires and Wheels, 430 lb, Lawn Mower (ASB1212)
- LIPPERT COMPONENTS Lippert 369299 Kwikee Magnetic Switch for 32 Series Step (369299)
- SKF Axle Shaft Seal - Rear Outer, 13568 (13568)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, Ags1008 (AGS1008)
- GATES Molded Coolant Hose - Lower, 22354 (22354)
- SPECTRONICS/TRACER Ez-Ject R1234Yf Dye Injection Kit (TP9824-BX)
- MOTORMITE RADIATOR DRAIN COCKS (61134)
- B & K VALVE RADIATOR 1"" (109-305)
- MERIT PRO Merit Pro 552 1.5 in. Bent Radiator Brush (652270005522)
- Standard Ignition Automotive Radiators