Shop All Automotive Radiators
Standard Ignition
RADIATOR ACTIVE GRILLE SHUTTER ASSEMBLY
Mfr # AGS1024
Zoro # G902467762
original price:
$392.23
11% off
new price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Type Blade
- Terminal Gender Male
- Connector Gender Female
Product Information
- Brand Standard Ignition
- MFR # AGS1024
- Zoro # G902467762
- UPC # 33086518800
- Country of Origin Unknown
- Category Automotive Radiators
Details
Color | Black |
Material | Plastic |
Type | Blade |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Quantity | 4 |
Connector Shape | Oval |
Motor Included | Yes |
Connector Quantity | 1 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCOMP ALLOYS 16X8 5X45 45BS (5129-6865)
- SERVICE CHAMP Mobil1 Filter (M1-212A)
- VELVAC 4" Female Vented Locking Cap (600181-6)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B157)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, Ags1008 (AGS1008)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- DAYCO 70-95 Numerous Applications Radiator Hose, 70637 (70637)
- GATES Molded Coolant Hose - Upper - Driver Side, 21025 (21025)
- ONE STOP SOLUTIONS 14-10 CHEVROLET SAVANA 3500 (13476)
- ALLSTAR 31 in. Radiator Fan Shroud - Natural (ALL30115)
- URO PARTS Lower 240D From 110871 Radiator Hose, 1235011882 (1235011882)
- Standard Ignition Automotive Radiators