Shop All Automotive Radiators
Standard Ignition
Radiator Active Grille Shutter Assembly, AGS1010
Mfr # AGS1010
Zoro # G200569120
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Type Blade
- Terminal Gender Male
- Connector Shape Oval
Product Information
- Brand Standard Ignition
- MFR # AGS1010
- Zoro # G200569120
- UPC # 33086489506
- Country of Origin Unknown
- Category Automotive Radiators
Details
Color | Black |
Material | Plastic |
Type | Blade |
Terminal Gender | Male |
Connector Shape | Oval |
Motor Included | Yes |
Terminal Quantity | 4 |
Connector Gender | Female |
Connector Quantity | 1 |
Description
Radiator Active Grille Shutter Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Dual Battery Tray with Poly Strap, 24/cs (22046)
- BOMAR Deck Plate 8" Locking Stark White (G840W)
- FLOTOOL Transmission Funnel 2Pc (06064)
- BROK Ball Mount 2" Shank 3" Drop (15973)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, Ags1008 (AGS1008)
- LIQUI MOLY Radiator Cleaner, 0.3 Liter, 2051 (2051)
- CSF RADIATORS 99-93 BMW M 3 COUPE & SEDAN (2526)
- MOTORMITE Radiator Drain Cocks, 61109 (61109)
- SPECTRONICS/TRACER Ez-Ject R1234Yf Dye Injection Kit (TP9824-BX)
- SUPERCOOL A/C 134a Charge and PAG Lubricant Can Yellow/Green Tint, 1 PK (16310)
- Standard Ignition Automotive Radiators