Shop All Automotive Radiators
Standard Ignition
Radiator Active Grille Shutter Assembly, Ags1008
Mfr # AGS1008
Zoro # G2141313
original price:
$419.72
12% off
new price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Motor
- Color Black
- Number of Terminals 3
- Connector Gender Female
Product Information
- Brand Standard Ignition
- MFR # AGS1008
- Zoro # G2141313
- UPC # 33086444543
- Country of Origin Unknown
- Category Automotive Radiators
Details
Material | Plastic |
Includes | Motor |
Color | Black |
Number of Terminals | 3 |
Connector Gender | Female |
Number of Connectors | 1 |
Item | Active Grille Shutter |
Certifications | OE/CAPA Certified |
Connector Shape | Rectangular |
Terminal Gender | Male |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter Panel, 46272 (46272)
- UNIDEN UM725 Fixed Mount Marine VHF Radio - Black (UM725BK)
- KARGO MASTER KARGOMASTER 31080 Black Headache Rack (K47-31080)
- DB ELECTRICAL Starter For Marelli Perkins Jcb 63280040 Msn8040 2873K404; 410-41001 (410-41001)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- CSF 2651 1 Row Plastic Tank Aluminum Core Radiator (2651)
- GLOBAL PARTS DISTRIBUTORS Radiator, 2334C (2334C)
- DAYCO 80-84 Buick/Cadillac/Oldsmobile 3.8/4.1L Radiator Hose, 71082 (71082)
- MAHLE Engine Coolant Crossover Pipe Mounting Set, GS33691 (GS33691)
- AFTERMARKET Radiator (A-16743-72060-AI)
- LUCAS OIL 10640 16 Oz. Super Coolant Radiator Additive (L44-10640)
- Standard Ignition Automotive Radiators