Shop All Automotive Radiators
Standard Ignition
Radiator Active Grille Shutter Assembly, Ags1006
Mfr # AGS1006
Zoro # G2135564
original price:
$476.05
2% off
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Includes Motor
- Terminal Type Blade
- Number of Terminals 4
Product Information
- Brand Standard Ignition
- MFR # AGS1006
- Zoro # G2135564
- UPC # 33086444468
- Country of Origin Unknown
- Category Automotive Radiators
Details
Material | Plastic |
Color | Black |
Includes | Motor |
Terminal Type | Blade |
Number of Terminals | 4 |
Item | Active Grille Shutter |
Terminal Gender | Male |
Connector Shape | Rectangular |
Number of Connectors | 1 |
Certifications | OE/CAPA Certified |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Trailer Jack Tubular Swivel, 1500 lb (XPD15L0101)
- WESTWARD Lug, 2 ga, 3/8 In, Crimp/Solder, PK2 (23YZ76)
- BUYERS PRODUCTS Latch, Flush-Mount, Locking, Paddle (L1883)
- DIVERSITECH ECO-BRITE YELLOW UNIV (BGB704012Y)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, Ags1008 (AGS1008)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- CSF 02-87 Jeep Wrangler Radiator, 2576 (2576)
- MOTORMITE DRAIN COCK-BRASS-1/8 IN NPT (61105)
- VEMO ENGINE COOLING RADIATOR (V10-60-0020)
- AFTERMARKET Radiator (9360100100)
- GATES Molded Coolant Hose - Upper, 20763 (20763)
- Standard Ignition Automotive Radiators