Shop All Automotive Radiators
Standard Ignition
Radiator Active Grille Shutter Assembly, Ags1003
Mfr # AGS1003
Zoro # G2130789
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Includes Motor
- Certifications OE/CAPA Certified
- Number of Connectors 1
Product Information
- Brand Standard Ignition
- MFR # AGS1003
- Zoro # G2130789
- UPC # 33086444345
- Country of Origin Unknown
- Category Automotive Radiators
Details
Color | Black |
Material | Plastic |
Includes | Motor |
Certifications | OE/CAPA Certified |
Number of Connectors | 1 |
Number of Terminals | 4 |
Item | Active Grille Shutter |
Terminal Type | Blade |
Terminal Gender | Male |
Connector Shape | Oval |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SPARK PLUG TESTER (LI50850)
- MONROE Monroe Shock-Mate Shock Absorber Boot Kit - Rear, SA1997 (SA1997)
- GROTE Switch, Stop Light, Vented (82-2159)
- GARMIN 4-Pin Transducer to 8-Pin Sonar Port (010-12721-00)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, Ags1008 (AGS1008)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- FJC 8Oz Universal A/C Dye (4917)
- HOLLEY INSTALL KIT LS BRKT W/STD ALG (21-1)
- URO PARTS Cooling Hose Flange, 022121121D (022121121D)
- AFTERMARKET Radiator (8N8005)
- REIN Radiator Coolant Hose - Upper, CHR0406R (CHR0406R)
- Standard Ignition Automotive Radiators