Shop All Automotive Radiators
Standard Ignition
Radiator Active Grille Shutter Assembly, Ags1002
Mfr # AGS1002
Zoro # G2131260
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Motor
- Material Plastic
- Color Black
- Terminal Gender Male
- Connector Gender Female
Product Information
- Brand Standard Ignition
- MFR # AGS1002
- Zoro # G2131260
- UPC # 33086444307
- Country of Origin Unknown
- Category Automotive Radiators
Details
Includes | Motor |
Material | Plastic |
Color | Black |
Terminal Gender | Male |
Item | Active Grille Shutter |
Connector Gender | Female |
Certifications | OE/CAPA Certified |
Connector Shape | Rectangular |
Terminal Type | Blade |
Number of Terminals | 4 |
Number of Connectors | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Air/Hydraulic Truck Jack, 22Ton (KTI63194)
- 3M Reflective Tape, Truck and Trailer, 2 in W (983-23 ES)
- ZONE OFFROAD 97-13 FORD F150 REAR DRIVESHAFT SPACER (ZONF5601)
- LUMAPRO Miniature Lamp, 908, 9.0W, T5, 6V, PK10 (908-10PK)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, AGS1022 (AGS1022)
- STANDARD IGNITION Radiator Active Grille Shutter Assembly, Ags1008 (AGS1008)
- MOTORMITE Radiator Drain Cocks, 61114 (61114)
- GATES Molded Coolant Hose - Upper, 22429 (22429)
- DAYCO 75-91 Alfa Romeo/Ford/M-Benz Hd/Mitshd T Radiator Hose, 70857 (70857)
- DAYCO 94-10 Numerous Applications Radiator Hose, 71695 (71695)
- SUPERCOOL A/C Compressor Ester Lubricant Plastic Bottle Yellow Tint, 1 PK (E31)
- Standard Ignition Automotive Radiators