Shop All Automotive Switches
Standard Ignition
Push-Pull Switch, Ds4013
Mfr # DS4013
Zoro # G9000587
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Amperage Rating 15 A
- Terminal Gender Male
- Terminal Type Blade Terminals
- Connector Gender No Connector
Product Information
- Brand Standard Ignition
- MFR # DS4013
- Zoro # G9000587
- UPC # 33086219080
- Country of Origin Unknown
- Category Automotive Switches
Details
Voltage | 12 |
Amperage Rating | 15 A |
Terminal Gender | Male |
Terminal Type | Blade Terminals |
Connector Gender | No Connector |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JOHN DEERE AM109263 STARTER (AM109263 STARTER)
- STENS New 265-710 Oem Replacement Belt For Wright Mfg Z With 52 In. Decks Tca20749, 71460085, 00181711 (265-710)
- SPEC-D TUNING All All All Seal Beam 4X6 15 LED - Each Unit (LH-4X6LED15-CM)
- BALDWIN FILTERS Fuel Filter, 4-3/16 x 3-7/16 x 4-3/16 In (PF814)
- STANDARD IGNITION Door Jamb Switch Connector (S-972)
- STANDARD IGNITION Ignition Push Button Switch, US1389 (US1389)
- STANDARD IGNITION Neutral Safety Switch, NS-11 (NS-11)
- STANDARD IGNITION Engine Coolant Temperature Switch, TS43T (TS43T)
- STANDARD IGNITION Parking Brake Switch, Ds-3363 (DS-3363)
- STANDARD IGNITION Push Button Switch, Ssb-1A (SSB-1A)
- STANDARD IGNITION A/C & Heater Blower Motor Switch, Hs-523 (HS-523)
- Standard Ignition Automotive Switches