Shop All Engine Sensors
Standard Ignition
Mass Air Flow Maf Sensor, Mas0259
Mfr # MAS0259
Zoro # G5709902
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Blade
- Series Standard OE Replacement
- Connector Shape Oval
- Housing Included Yes
Product Information
- Brand Standard Ignition
- MFR # MAS0259
- Zoro # G5709902
- UPC # 727943269843
- Country of Origin Unknown
- Category Engine Sensors
Details
Material | Plastic |
Type | Blade |
Item | Mass Air Flow Sensor |
Series | Standard OE Replacement |
Connector Shape | Oval |
Housing Included | Yes |
Terminal Gender | Male |
Connector Quantity | 1 |
Terminal Quantity | 6 |
Connector Gender | Female |
Number of Bolt Holes | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Knuffi Edge Bumper Guard, Type B, 196-3/4"L x 1-9/16"W, Black & Yellow, 60-6710 (60-6710)
- PERMATEX Grease Tnup Elect 0.33Oz (81150)
- REESE Interlock Ball Mounts, 5000 Lb., 9-1/2 In (21793)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (6925)
- STANDARD IGNITION Coolant Level Sensor, FLS-3 (FLS-3)
- STANDARD IGNITION Engine Crankshaft Position Sensor, PC319 (PC319)
- STANDARD IGNITION COOLANT LEVEL SENSOR (FLS-164)
- STANDARD IGNITION Oil Press Send, Ps-155T (PS-155T)
- STANDARD IGNITION Camshaft/Crankshaft Position Sensor, Pc44 (PC44)
- STANDARD IGNITION Accelerator Pedal Sensor, Aps295 (APS295)
- AMBA 4Ucam 8909WiFi iPhone; Android and iPad WIFI Backup camera (8909WiFi)
- Standard Ignition Engine Sensors