Shop All Automotive Wires & Cables
Standard Ignition
Manifold Absolute Pressure Sensor Connector, S-2088
Mfr # S-2088
Zoro # G8685459
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 6
- Connector Type Male
- Number of Terminals 3
- Terminal Type Blade
- Series Standard OE Replacement
Product Information
- Brand Standard Ignition
- MFR # S-2088
- Zoro # G8685459
- UPC # 25623994710
- Country of Origin United States
- Category Automotive Wires & Cables
Details
Item | Manifold Absolute Pressure Sensor Connector |
Number of Wires | 6 |
Connector Type | Male |
Number of Terminals | 3 |
Terminal Type | Blade |
Series | Standard OE Replacement |
Terminal Gender | Female |
Fit Type | Direct Fit |
Number of Connectors | 1 |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition manifold absolute pressure sensor connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture manifold absolute pressure sensor connector's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS A/C LINE REPAIR KIT (1) (SRRAC1347)
- SUR&R Connector, Fuel Line Type, w/Clamps, PK2 (KP130)
- EZ-STEER Long-Shaft Bracket Assembly (Standard 2-Stroke or 4-Stroke) (EZ50010)
- VELVAC Quick Release Valve 3/8 X 1/2 (032018)
- STANDARD IGNITION ABS Wheel Speed Sensor Connector, S-1895 (S-1895)
- STANDARD IGNITION Connector, Hp7310 (HP7310)
- STANDARD IGNITION Butt Connector, Stp132H (STP132H)
- STANDARD IGNITION Multi-Function Connector, S2395 (S2395)
- STANDARD IGNITION Pigtail/Socket, S-712 (S-712)
- STANDARD IGNITION Headlight Connector, S-523 (S-523)
- MOTORMITE Control Cables With 2 In Black Knob 15 F Multi Purpose C, 55199 (55199)
- Standard Ignition Automotive Electrical