Shop All Ignition Components
Standard Ignition
Knock Sensor Ign Knock Sens, Ks99
Mfr # KS99
Zoro # G5710569
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Series Standard OE Replacement
- Terminal Type Blade
- Terminal Gender Male
- Connector Gender Female
Product Information
- Brand Standard Ignition
- MFR # KS99
- Zoro # G5710569
- UPC # 91769388379
- Country of Origin Unknown
- Category Ignition Components
Details
Material | Metal, Plastic |
Item | Knock Sensor |
Series | Standard OE Replacement |
Terminal Type | Blade |
Terminal Gender | Male |
Connector Gender | Female |
Connector Quantity | 1 |
Connector Shape | Round |
Connector Type | Plug In |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE MEDIUM PORTABLE DOCKGARD BUMPER 3FT LGTH (RPB3.30)
- RACOR Repl Kit, Wif Assembly, RK55725 (RK55725)
- ANCO Wiper Blade, Series 31, 22 In (31-22)
- STENS Scraper Bar 780-950 For Husqvarna 532404932 (780-950)
- STANDARD IGNITION Ignition Coil, FD509T (FD509T)
- STANDARD IGNITION Ignition Lock Cylinder, US652L (US652L)
- STANDARD IGNITION Ign Coil Resistor (RU-10)
- STANDARD IGNITION Ignition Lock Cylinder, Us-68L (US-68L)
- STANDARD IGNITION IGNITION RELAY (RY-1146)
- STANDARD IGNITION Knock Sensor Ign Knock Sens, Ks120 (KS120)
- MSD IGNITION BLASTER 3 POWER TOWER COIL (8223)
- Standard Ignition Ignition Components