Shop All Automotive Switches
Standard Ignition
Instrument Panel Dimmer Switch, Ds2522
Mfr # DS2522
Zoro # G8998706
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plastic
- Color Black
- Connector Gender Female
- Connector Shape Rectangular
- Terminal Quantity 3
Product Information
- Brand Standard Ignition
- MFR # DS2522
- Zoro # G8998706
- UPC # 33086402840
- Country of Origin Unknown
- Category Automotive Switches
Details
Finish | Plastic |
Color | Black |
Connector Gender | Female |
Connector Shape | Rectangular |
Terminal Quantity | 3 |
Mounting Type | Direct |
Terminal Gender | Male |
Connector Quantity | 1 |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS 89-97 Ford F53 Stripped Chassis Elec Fuel Pump, P74107 (P74107)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-755 (800-755)
- DISCO SS License Plate Screws 6-1.00X20mm Phil Hex Head PK50 (14276PK)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 3.50 Oz., PK25 (P350)
- STANDARD IGNITION Ignition Starter Switch, Us-19 (US-19)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-299 (PS-299)
- STANDARD IGNITION Ignition Switch, Us14T (US14T)
- STANDARD IGNITION Stoplight Switch, Sls-127 (SLS-127)
- STANDARD IGNITION Multi-Function Switch, Cbs-1111 (CBS-1111)
- STANDARD IGNITION Coolant Fan Switch, Ts-113 (TS-113)
- STANDARD IGNITION Cruise Control Switch, Cca1161 (CCA1161)
- Standard Ignition Automotive Electrical