Shop All Automotive Switches
Standard Ignition
IGNITION SWITCH WITH LOCK CYLINDER
Mfr # US-1158
Zoro # G202069314
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keys Included Yes
- Connector Gender Female
- Terminal Gender Male
- Terminal Quantity 11
- Mounting Bracket(s) Included Yes
Product Information
- Brand Standard Ignition
- MFR # US-1158
- Zoro # G202069314
- Country of Origin Unknown
- Category Automotive Switches
Details
Keys Included | Yes |
Connector Gender | Female |
Terminal Gender | Male |
Terminal Quantity | 11 |
Mounting Bracket(s) Included | Yes |
Connector Quantity | 2 |
Key Quantity | 3 |
Coding | Coded |
Terminal Type | Blade |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Back Up Alarm, 97dB, 2-5/8 In. H (18C528)
- WAI GLOBAL Alternator, ALTND IRIF 1WIRE, 35 Amp12 Volt, CW, 1Groove Pulley, 1Wire System (12187-SEN)
- BROWNING NMO Mounting 26.5MHz–30MHz CB Antenna (Black) (BR-140-B)
- DEA MOUNTS Engine Mount, A6812 (A6812)
- STANDARD IGNITION MULTI-FUNCTION SWITCH (CBS-2161)
- STANDARD IGNITION Windshield Wiper Switch, Ds-1877 (DS-1877)
- STANDARD IGNITION Ignition Push Button Switch, US1389 (US1389)
- STANDARD IGNITION Push-Pull Switch, Hs-239 (HS-239)
- STANDARD IGNITION Power Seat Switch, PSW173 (PSW173)
- STANDARD IGNITION Ignition Starter Switch, Us-432 (US-432)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-15 (PS-15)
- Standard Ignition Automotive Switches