Shop All Automotive Door & Hatch Parts
Standard Ignition
Hvac Temperature Blend Door Actuator, J04001
Mfr # J04001
Zoro # G8576396
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Front
- Fit Type Direct Fit
- Series Standard OE Replacement
- Terminal Gender Male
- Connector Gender Female
Product Information
- Brand Standard Ignition
- MFR # J04001
- Zoro # G8576396
- UPC # 25623501796
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Details
Position | Front |
Fit Type | Direct Fit |
Series | Standard OE Replacement |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Type | Pin |
Number of Terminals | 8 |
Item | HVAC Heater Blend Door Actuator |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Underbody Truck Box, Blk, 4.5 cu. ft. Cap. (1702300)
- A & I PRODUCTS Hub Cap 3" x5" x1" (A-HC102)
- WESTWARD Med Duty Booster Cable Clamp, 400A, Rd/Blk (23PC38)
- DONALDSON Flared Adapter, 5 In (127 Mm), P206615 (P206615)
- STANDARD IGNITION Door Jamb Switch, Aw-1019 (AW-1019)
- STANDARD IGNITION Hvac Floor Mode Door Actuator, F04023 (F04023)
- STANDARD IGNITION Door Jamb Switch, DS278T (DS278T)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, F04002 (F04002)
- STANDARD IGNITION Door Lock Kit (DL-22)
- STANDARD IGNITION Power Door Lock Actuator, Dla-666 (DLA-666)
- DORMAN Hood Release Cable, 912-012 (912-012)
- Standard Ignition Automotive Exterior Accessories