Shop All Fuel Pumps
Standard Ignition
Fuel Pump Connector, S-722
Mfr # S-722
Zoro # G4912322
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pigtail Assembly
- Includes Wiring Harness
- Material Plastic
- Connector Gender Male
- Terminal Type Blade
Product Information
- Brand Standard Ignition
- MFR # S-722
- Zoro # G4912322
- Country of Origin Unknown
- Category Fuel Pumps
Dimensions
Wiring Harness Length (in) | 8.25" |
Length - Inches | 0.75 |
Details
Type | Pigtail Assembly |
Includes | Wiring Harness |
Material | Plastic |
Connector Gender | Male |
Terminal Type | Blade |
Connector Type | Push On |
Terminal Gender | Female |
Weatherproof Sealed | Yes |
Wire Quantity | 2 |
Connector Quantity | 2 |
Contact Terminal Material | Metal |
Wire Gauge (ga) | 18 |
Number of Wires | 2 |
Connector Shape | Rectangular |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Chain Lube Aerosol 11Oz (10393)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT389-10)
- HHIP 21-1/8" Draw Bar With 7/16-20 Thread For Step Pully (3900-0205)
- MARADYNE Bolt-On Fan, 2.7A, ChromePlatedSteel, 12VDC (F-920612)
- STANDARD IGNITION Direct Injection High Pressure Fuel Pump, Gdf102 (GDF102)
- STANDARD IGNITION Fuel Pump Connector (S-904)
- STANDARD IGNITION Fuel Pump Relay, Ry-152 (RY-152)
- STANDARD IGNITION Fuel Pump Relay, Ry-882 (RY-882)
- STANDARD IGNITION Fuel Pump Relay, Ry-726 (RY-726)
- STANDARD IGNITION Fuel Pump O-Ring Fuel Pump Oring, Gdr401 (GDR401)
- PERFORMANCE TOOL Vacuum Pump Kit, W89727 (W89727)
- Standard Ignition Fuel Pumps