Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr536
Mfr # PR536
Zoro # G4894536
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable
- Material Steel
- Finish Silver
- Mounting Style Flange
- Fuel Type Gas
Product Information
- Brand Standard Ignition
- MFR # PR536
- Zoro # G4894536
- UPC # 727943231772
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Features | Adjustable |
Material | Steel |
Finish | Silver |
Mounting Style | Flange |
Fuel Type | Gas |
Type | Returnless |
Item | Fuel Pressure Regulator |
Number of Inlets | 1 |
Number of Ports | 1 |
Number of Outlets | 1 |
Series | Intermotor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARVER BY COVERCRAFT Boat Reinforcement/Repair Kit (61050)
- TRIMBRITE PINSTRIPES 14 Inch Pinstripe Gold 36 Foot Length (T1222)
- E-Z-GO Ammeter Powerwise Charger (28105G01)
- BECKETT Pump Parts washer-115V 6' Cord Viton Seal (GP325V)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- STANDARD IGNITION Fuel Pressure Regulator, PR556 (PR556)
- STANDARD IGNITION Fuel Injector Connector, Hp3900 (HP3900)
- STANDARD IGNITION Fuel Pressure Regulator, Pr284 (PR284)
- STANDARD IGNITION Diesel Fuel Heater, Dfh102 (DFH102)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- FORD Fuel Injectors for 2003-2014 Mustang, 8PK (M-9593-LU80)
- Standard Ignition Fuel Injection Systems