Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr347
Mfr # PR347
Zoro # G4897537
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Regulator Material Steel
- Part Finish Silver
- Inlet Quantity 1
- Number of Outlets 1
Product Information
- Brand Standard Ignition
- MFR # PR347
- Zoro # G4897537
- UPC # 707390359137
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Series | Standard OE Replacement |
Item | Regulator |
Regulator Material | Steel |
Part Finish | Silver |
Inlet Quantity | 1 |
Number of Outlets | 1 |
Regulator Finish | Silver |
Adjustable | Yes |
Reference Port Included | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Car Interior/Exterior Brush Set, 3 Brush (521052)
- MIGHTY MAX BATTERY CAR BATTERY FILLER JUG TYPE (MAX3464133)
- CTA MANUFACTURING Socket Rack, 3/8" Drive, SAE (9730)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (4220P)
- STANDARD IGNITION Fuel Injector, TJ7 (TJ7)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- STANDARD IGNITION Fuel Injector, FJ67 (FJ67)
- STANDARD IGNITION FUEL PRESSURE REGULATOR (PR557)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- STANDARD IGNITION Fuel Pressure Regulator, Pr536 (PR536)
- BOSCH Fuel System Coupler Fitting (5869-1)
- Standard Ignition Fuel Injection Systems