Shop All Fuel Injection Systems
Standard Ignition
Fuel Pressure Regulator, Pr215
Mfr # PR215
Zoro # G4889782
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure - PSI 45 psi
- Nipple Orientation Angled
Product Information
- Brand Standard Ignition
- MFR # PR215
- Zoro # G4889782
- UPC # 91769248451
- Country of Origin Unknown
- Category Fuel Injection Systems
Details
Operating Pressure - PSI | 45 psi |
Nipple Orientation | Angled |
Item | Regulator |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD COMPOSITE BULKHEAD FOR RAM PROMASTER (96140-3-01)
- RAYMARINE 400Mm Backbone Cable For Seatalk Ng (A06033)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1956)
- WAI GLOBAL WIPER MOTOR, WPM155 (WPM155)
- STANDARD IGNITION Fuel Injector, Fj1169 (FJ1169)
- STANDARD IGNITION Fuel Injector, TJ7 (TJ7)
- STANDARD IGNITION Fuel Pressure Regulator, Pr164 (PR164)
- STANDARD IGNITION Fuel Damper Assembly, Fpd66 (FPD66)
- STANDARD IGNITION Fuel Injector Seal Kit, Sk97 (SK97)
- STANDARD IGNITION Diesel Fuel Heater, Dfh106 (DFH106)
- STANDARD IGNITION Fuel Injector, Fj675 (FJ675)
- Standard Ignition Fuel Injection Systems