Shop All Throttle Body Parts
Standard Ignition
Fuel Injection Throttle Body, S20120
Mfr # S20120
Zoro # G6381537
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Connector Type Female
- Series Standard TechSmart
- Terminal Gender Male
- Number of Terminals 6
Product Information
- Brand Standard Ignition
- MFR # S20120
- Zoro # G6381537
- UPC # 727943287823
- Country of Origin Unknown
- Category Throttle Body Parts
Details
Number of Connectors | 1 |
Connector Type | Female |
Series | Standard TechSmart |
Item | Throttle Body |
Terminal Gender | Male |
Number of Terminals | 6 |
Terminal Type | Blade |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DERALE TRANS PAN COOLR 4L80E DEEP (14207)
- BALDWIN FILTERS Air Filter, 8-15/32 x 15-1/2 in. (LL2318)
- PERKO Spring Clamps 5/8" To 1-1/4"- Pair (0502DP1STS)
- HANSON 14mm - 1.25 Spark Plug Tap (2449)
- STANDARD IGNITION Fuel Injection Throttle Body, S20076 (S20076)
- STANDARD IGNITION Fuel Injection Throttle Body, S20088 (S20088)
- STANDARD IGNITION Throttle Control Actuator, Tmc1 (TMC1)
- STANDARD IGNITION Fuel Injection Throttle Body, S20009 (S20009)
- URO PARTS Kit Contains: Cover Plate, Mgm000010K (MGM000010K)
- REINZ Fuel Injt Tb Mtg Gkt, 71-13725-00 (71-13725-00)
- EMPI AXLES/BOOTS Throttle Cable Extend Kit, 00-3171-0 (00-3171-0)
- Standard Ignition Throttle Body Parts