Shop All Engine Components
Standard Ignition
Engine Intake Manifold Runner Control Valve, IMRC4
Mfr # IMRC4
Zoro # G9238571
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Number of Terminals 1
- Number of Connectors 1
- Fit Type Direct Fit
- Terminal Gender Female
Product Information
- Brand Standard Ignition
- MFR # IMRC4
- Zoro # G9238571
- UPC # 727943271716
- Country of Origin Canada
- Category Engine Components
Details
Terminal Type | Blade |
Item | Intake Manifold Runner Valve |
Number of Terminals | 1 |
Number of Connectors | 1 |
Fit Type | Direct Fit |
Terminal Gender | Female |
Series | Standard OE Replacement |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition engine intake manifold runner control valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine intake manifold runner control valve's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS CO $EZ WHEEL CENTERING HD (SP32111)
- FLOTOOL 0 Transmission Funnel, Plastic, Charcoal, 18 in H (6064)
- SCHAEFER MARINE Series 5 Flat Base/Alum Cheek/Delrin Sheave (504-11)
- GROTE Rectangular Halogen Work Lamp (63151-5)
- STANDARD IGNITION Glow Plug Dies Glow Plug, Gp101 (GP101)
- STANDARD IGNITION Diesel Glow Plug Wiring Harness, Gp119 (GP119)
- STANDARD IGNITION Diesel Glow Plug Relay, Ry-575 (RY-575)
- STANDARD IGNITION Variable Valve Timing Solenoid, Vvt282 (VVT282)
- STANDARD IGNITION Engine Air Intake Heater, DIH4 (DIH4)
- STANDARD IGNITION AIR CLEANER CHECK VALVE (AV12)
- ARP SB CHEVY LS1 & LS6, 5.7L & 6.8L HEX HEAD BOLT KIT (134-3609)
- Standard Ignition Engine Components